Abbotsford
TABHA804

ABB HA 804 Steel City® Chase Nipple 1-1/4 in Die-Cast Zinc

Price $6.5243 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HA 804
Documents Documents

Description

Iberville® Rigid conduit nipple made of insulated material. Commercial grade. Available in silver colour.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Insulated
Trade Size 1-1/4 in Material Die-Cast Zinc
For Use With Rigid and IMC Conduit Standards UL E23018
Application For use with rigid/IMC conduits UPC 785991411331

Packages

1 - UNIT - 1