ABB HA 806 Nipple conduit rigid insulated silver 2"
Description
Iberville® Rigid conduit nipple made of insulated material. Commercial grade. Available in silver colour.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Iberville® |
| Item Name | Chase Nipple | Type | Commercial Grade, Insulated |
| Trade Size | 2 in | Material | Die-Cast Zinc |
| For Use With | Rigid/IMC Conduit | Standards | UL E23018 Listed |
| Application | For use with rigid/IMC conduits | UPC | 785991411355 |
Packages
| 1 - UNIT - 1 |