Abbotsford
TABHA808

ABB HA808 Nipple conduit rigid insulated silver 3"

Price $56.9575 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HA808
Documents Documents

Description

Iberville® Rigid conduit nipple made of insulated material. Commercial grade. Available in silver colour.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Chase Nipple Type Commercial Grade, Insulated
Trade Size 3 in Material Die-Cast Zinc
For Use With Rigid/IMC Conduit Standards 12798
Application For use with rigid/IMC conduits UPC 785991907698

Packages

1 - UNIT - 1