Description
Iberville® Rigid conduit nipple made of insulated material. Commercial grade. Available in silver colour.
Specifications
| Brand Name | COND FITTING | Type | Chase Nipples |
| Trade Size | 3-1/2 in | Length | 1-13/16 in |
| Material | Zinc Alloy | Standards | UL E23018 |
| Application | For use with rigid/IMC conduits | UPC | 785991907704 |
Packages
| 10 - UNIT - (10) |