Abbotsford
TABHA201

ABB HA 201 Steel City® Chase Nipple 1/2 in Die-Cast Zinc 1-1/16 in L

Price $0.8648 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HA 201
Documents Documents

Description

Nipple, Chase Conduit, Trade Size 1/2 Inch, Zinc Alloy, For use with Rigid/IMC Conduit

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Chase Nipples
Trade Size 1/2 in Connection NPSM
Thread Length 29/64 in Length 1-1/16 in
Diameter 5/8 in Material Die-Cast Zinc
For Use With Rigid/IMC Conduit Standards UL File Number E23018
Application For use with rigid/IMC conduits UPC 785991411003

Packages

100 - UNIT - (100)