Description
Nipple, Chase Conduit, Trade Size 1 Inch, Zinc Alloy, For use with Rigid/IMC Conduit
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Chase Nipple | Type | Chase Nipples |
| Trade Size | 1 in | Connection | Threaded |
| Thread Length | 35/64 in | Length | 1-35/64 in |
| Diameter | 1-3/64 in | Material | Die-Cast Zinc |
| For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018, RoHS Compliant |
| Application | For use with rigid/IMC conduits | UPC | 785991411041 |
Packages
| 1 - UNIT - 1 |