Description
IBERVILLE® conduit nipple made of die cast zinc alloy. For use with rigid/IMC conduit.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Chase Nipple | Type | Chase Nipples |
| Trade Size | 2-1/2 in | Connection | NPSM |
| Thread Length | 1-5/64 in | Length | 3-37/64 in |
| Diameter | 2-33/64 in | Material | Die-Cast Zinc |
| For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018 |
| Application | For use with rigid/IMC conduits | UPC | 785991017472 |
Packages
| 1 - UNIT - 1 |