Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
| Brand Name | Columbia-MBF | Item Name | Rigid Conduit Nipple |
| Type | Aluminum Rigid Conduit | Trade Size | 1-1/4 in |
| Connection | Threaded | Thread Length | 1.01 in |
| Length | 5 in | Wall Thickness | .133 IN |
| Material | Aluminum | Finish | Uncoated |
| Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905540329 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 |