Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
| Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
| Type | Rigid | Trade Size | 1-1/2 in |
| Length | 4 in | Diameter | 5.073 in ID x 5.563 in OD |
| Wall Thickness | .245 IN | Material | Aluminum |
| Finish | Hot-Dip Galvanize | Standards | CSA C22.2 Number 45.1, ANSI C80.1 |
| UPC | 623905540398 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 |