Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
| Brand Name | Columbia-MBF | Type | Aluminum Rigid Conduit |
| Trade Size | 2-1/2 in | Length | 3 in |
| Wall Thickness | .193 IN | Material | Aluminum Alloy |
| Finish | Aluminum | Standards | CSA C22.2 Number 45.2, ANSI C80.5 |
| UPC | 623905540503 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |