Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
| Brand Name | Columbia-MBF | Item Name | Straight Nipple |
| Type | Galvanized Rigid Conduit | Trade Size | 3/4 in |
| Thread Length | 3/4 in | Length | 1.641 in |
| Diameter | 1.036 in ID x 1.25 in OD | Wall Thickness | 0.107 in |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| Standards | ANSI C80.1, CSA C22.2 No. 45.1 | UPC | 623905540534 |
Packages
| 1 - UNIT - 1 | 8 - UNIT - 8 | 10 - UNIT - 10 |