Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
| Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
| Type | Galvanized Rigid Conduit | Trade Size | 3-1/2 in |
| Length | 5 in | Wall Thickness | 0.266 in |
| Material | Aluminum | Finish | Hot-Dip Galvanized |
| For Use With | Galvanized Rigid Conduit | Standards | CSA C22.2 Number 45.1, ANSI C80.1 |
| UPC | 623905540633 |
Packages
| 1 - UNIT - 1 | 4 - UNIT - 4 |