EGS RW45S O-Z/Gedney™ Reducing Washer 4 x 3 in Steel Galvanic/Electrolytic Zinc Plated
Description
Reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.
Specifications
| Brand Name | O-Z/Gedney | Sub Brand | O-Z/Gedney™ |
| Item Name | Reducing Washer | Type | Reducing Washer |
| Nominal Size | 4 x 3 in | Inside Diameter | 91.18 mm |
| Outside Diameter | 130.81 mm | Material | Steel |
| Finish | Galvanic/Electrolytic Zinc Plated | For Use With | Sheet Metal Box, Enclosure or Cabinet |
| Standards | UL 514B, UL File Number E11857, NEMA FB-1 | Application | For used to Reduce the Size of a Knockout or Slip Hole |
| UPC | 783126477955 |
Packages
| 10 - UNIT - (10) |