Abbotsford
APPRW46S

EGS RW46S Reducing Washer 4 x 3-1/2 in Steel Galvanic/Electrolytic Zinc Plated

Price $71.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RW46S

Description

Reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.

Specifications

Brand Name O-Z/Gedney Item Name Reducing Washer
Type Reducing Washer Nominal Size 4 x 3-1/2 in
Inside Diameter 4.13 in Outside Diameter 5.15 in
Material Steel Finish Galvanic/Electrolytic Zinc Plated
Mounting Box Standards UL 514B, UL File Number E11857, NEMA FB-1
Application Used to Reduce the Size of a Knockout or Slip Hole UPC 783126478006

Packages

10 - UNIT - (10)