Description
Reducing washer made of galvanized steel with size of 2in x 45/64 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.
Specifications
| Brand Name | Thomas & Betts | Item Name | Reducing Washer |
| Type | Rigid/IMC Conduit Fittings | Nominal Size | 1-1/4 x 3/8 In |
| Outside Diameter | 2 in | Material | Steel |
| Finish | Galvanized | For Use With | Rigid/IMC Conduit |
| Standards | CSA Certified, UL E13938 | Application | For Use with Rigid/IMC Conduits |
| UPC | 786210037059 |
Packages
| 250 - UNIT - (250) |