Description
Rigid and intermediate metal conduit insulated set-screw fitting. Eliminate conduit threading with these set screw fittings. Captive hex head screws tighten down onto conduit for positive holding strength and ground. The fittings are furnished with insulated throats reducing wire pulling effort by as much as 50%. Approved concrete-tight.
Specifications
| Brand Name | ABB | Item Name | Set Screw Connector |
| Type | Straight, Insulated | Trade Size | 2-1/2 in |
| Length | 85.725 mm | Connection | External Threaded |
| Diameter | 63.5 mm | Material | Malleable Iron |
| Standards | UL Listed File Number E23018, CSA Certified | Application | To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit can be Rotated |
| UPC | 786210087252 |
Packages
| 5 - UNIT - (5) |