Abbotsford
tabhc401

ABB HC 401 Steel City® Compression Connector Straight, Non-Insulated, Threadless

Price $11.1397 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HC 401

Description

1/2 Inch, Steel Compression Connector, For Use with Rigid Conduit

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Compression Connector Type Straight, Non-Insulated, Threadless
Trade Size 1-1/2 in Connection Screw
Material Steel For Use With Rigid/IMC Conduits
Packaging Quantity 300/Carton Standards UL File Number E23018, UL File Number E23018
Application For Use with Rigid/IMC Conduits UPC 785991414004

Packages

50 - UNIT - (50)