Abbotsford
TABHC403

ABB HC 403 Steel City® Threadless Compression Connector Straight, Non-Insulated

Price $28.0889 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HC 403

Description

1 Inch, Steel Compression Connector, For Use with Rigid Conduit

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Threadless Compression Connector Type Straight, Non-Insulated
Trade Size 1 in Connection Screw
Material Steel For Use With Rigid/IMC Conduit
Packaging Quantity 15/Inner Pack Standards UL E23018, UL File E23018, RoHS Compliant, Federal Specification A-A-50552, A-A-50553, WC-586, UL Listed
Application For Use with Rigid/IMC Conduits UPC 785991414042

Packages

15 - UNIT - (15)