Abbotsford
TABHC404

ABB HC 404 Steel City® Threadless Compression Connector Straight, Non-Insulated

Price $52.5154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HC 404

Description

1-1/4 Inch, Steel Compression Connector, For Use with Rigid Conduit

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Threadless Compression Connector Type Straight, Non-Insulated
Trade Size 1-1/4 in Connection Screw
Material Steel For Use With Rigid/IMC Conduit
Packaging Quantity 10/Inner Pack, 60/Pack Standards RoHS Compliant, UL Listed, File NBR E 23018, European Directive 2002/95/EC, 2011/65/EU (RoHS), UL Listed
Application For Use with Rigid/IMC Conduits UPC 785991414066

Packages

10 - UNIT - (10)