Abbotsford
TABHC405

ABB HC 405 Steel City® Threadless Compression Connector Straight, Non-Insulated

Price $57.9181 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HC 405

Description

1-1/2 Inch, Steel Compression Connector, For Use with Rigid Conduit

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Threadless Compression Connector Type Straight, Non-Insulated
Trade Size 1-1/2 in Connection Screw
Material Steel For Use With Rigid/IMC Conduit
Packaging Quantity 5/Inner Pack Standards UL E23018, UL File E23018, RoHS Compliant, Federal Specification A-A-50552, A-A-50553, WC-586, UL Listed
Application For Use with Rigid/IMC Conduits UPC 785991414080

Packages

5 - UNIT - (5)