Abbotsford

ABB 1247 Enlarger Bushing 1-1/4 x 1-1/2 in Malleable Iron

Price $157.1467 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1247

Description

Male enlarger made of malleable iron. 2-3/16 inch diameter, 1-15/32 inch length, 19/32 inch threaded length.

Specifications

Brand Name ABB Item Name Enlarger Bushing
Connection Size 1-1/4 x 1-1/2 in Connection Type Male Threaded
Material Malleable Iron Type Reducers & Enlargers
Standards UL E23018, CSA Certified, Class I, Division 2, Class II, Division 1 and 2, NEC 501-4(B), 502-4(A)(B), 503-3(A)(B) Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by the NEC
UPC 786210012476

Packages

1 - UNIT - 1