ABB 128AL Bushing 2-1/2 in Aluminum
Description
Metallic bushing made of aluminum with a size of 2-1/2 inch.
Specifications
| Brand Name | ABB | Item Name | Bushing |
| Connection Size | 2-1/2 in | Material | Aluminum |
| Type | Conduit Bushing | Dimensions | 3-3/16 in OD |
| For Use With | Rigid/IMC Conduit | Packaging Quantity | 10/Pack, 30/Case |
| Standards | UL File Number E23018, CSA Certified | Application | For Use with Rigid/IMC Conduit |
| UPC | 786210801124 |
Packages
| 30 - UNIT - (30) |