Description
Insulated throat fitting made of aluminium. Insulated throat fittings, recognizable by the distinctive trademarked blue insulating liner in the throat, meet and surpass this code requirement.
Specifications
| Brand Name | ABB | Item Name | Bushing |
| Connection Size | 3-1/2 in | Material | Aluminum Body, Nylon Insulator |
| Color | Blue Liner | Type | Insulated Throat |
| Dimensions | 4-7/16 in L x 1-1/16 in H | Temperature Rating | 105 °C |
| For Use With | Rigid/IMC Conduit | Standards | UL E23018, CSA Certified |
| Application | For Use with Rigid/IMC Conduit | UPC | 786210801841 |
Packages
| 5 - UNIT - (5) |