Description
Bushing made of aluminium. 4-7/8 inch diameter, 1 inch height. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench.
Specifications
| Brand Name | ABB | Item Name | Conduit Bushing |
| Connection Size | 4 in | Material | Aluminum |
| Type | Conduit Bushing | For Use With | Rigid/IMC Conduit |
| Standards | UL E23018, CSA Certified | Application | For Use with Rigid/IMC Conduit |
| UPC | 786210801155 |
Packages
| 1 - UNIT - 1 |