Abbotsford

ABB 3881 Bushing grounding malleable iron 4-14AWG 6"

Price $698.1835 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3881
Documents Documents

Description

Rigid and intermediate metal conduit fitting threaded insulated grounding bushing. For quick installation of bonding jumper to multiple metal conduits. Designed to bush conductors and prevent insulation damage. Ease of installation, lay in lug design Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator. Insulator rated for 150°C application.

Specifications

Brand Name T&B IND FITTING Material Malleable Iron
Finish Electro Zinc Plated Type Grounding Bushings & Accessories
Standards UL E3060, CSA Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC)
UPC 786210038810

Packages

1 - UNIT - 1