Abbotsford
TAB605AL

ABB 605AL Reducer 1-1/4 x 3/4 in UL E23018, CSA Certified

Price $34.1899 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:605AL
Country of origin:Canada

Description

Threaded reducer made of aluminium with size of 19/32 inch. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducer
Connection Size 1-1/4 x 3/4 in Connection Type Threaded
Material Aluminum Type Threaded Reducer
For Use With IMC Conduits Standards UL E23018, CSA Certified
Application Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation UPC 786210801414

Packages

1 - UNIT - 1