Description
Threaded reducer made of aluminium with size of 1-1/16 inch. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.
Specifications
| Brand Name | ABB | Item Name | Reducer |
| Connection Size | 2 x 1 in | Connection Type | Threaded |
| Material | Aluminum | Type | Threaded Reducer |
| For Use With | Intermediate Metal Conduit | Standards | UL File Number E23018, CSA Certified |
| Application | Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation | UPC | 786210801490 |
Packages
| 1 - UNIT - 1 |