Abbotsford
TAB686AL

ABB 686AL Coupler threaded aluminium 5"

Price $4,348.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:686AL

Description

Threaded coupling for threaded rigid metal conduit and intermediate metal conduit. Permits conduit coupling without rotating either conduit. Provides rigid in-line coupling with high quality grounding; will not loosen under vibration. Suitable for concrete-tight application.

Specifications

Brand Name ABB Material Aluminum
Type Erickson Couplings Standards UL E23018, CSA
Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit can be Rotated UPC 786210801629

Packages

1 - UNIT - 1