Description
The RIGID Erickson couplings series is rigid, inline and vibration will not loosen connections. A run could be broken without having to pull down whole run.Able to carrying ground fault up to 10 k amps and suitable for concrete-tight application. It s made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)
Specifications
| Brand Name | ABB | Sub Brand | Erickson® |
| Item Name | Rigid Conduit Coupling | Connection Size | 2-1/2 in |
| Connection Type | Threaded | Material | Malleable Iron |
| Finish | Hot-Dipped Galvanized | Type | Conduit Coupling |
| Dimensions | 3-3/32 in OD x 2-11/16 in L | Standards | UL File Number E23018, CSA Certified |
| Application | To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit can be Rotated | UPC | 786210006819 |
Packages
| 1 - UNIT - 1 |