Description
With an EricksonĀ® coupling, a conduit run may be completed when neither conduit can be turned. A conduit run may also be broken without taking down the whole run. Conduit joined with EricksonĀ® Couplings is rigid and in line and vibration will not loosen the connections.
Specifications
| Brand Name | ABB | Sub Brand | Erickson® |
| Item Name | Coupling | Connection Size | 2-1/2 in |
| Connection Type | Threaded | Material | Aluminum |
| Type | Erickson Couplings | For Use With | Rigid/IMC Conduit |
| Packaging Quantity | 5/Pack | Standards | UL E23018, CSA Certified |
| Application | To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit Can Be Rotated | UPC | 786210801582 |
Packages
| 1 - UNIT - 1 |