ABB BU204 Bushing conduit die-cast zinc 1-1/4in
Description
Die-cast zinc bushing with heavy reinforced ribs. For use with rigid/IMC conduit.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Steel City® |
| Item Name | Conduit Bushing | Connection Size | 1-1/4 in |
| Material | Die-Cast Zinc, Metal | Type | Bushing, Conduit |
| Dimensions | 31.75 mm ID x 47.218 mm OD | For Use With | Rigid/IMC Conduit |
| Includes | Heavy Reinforced Ribs | Packaging Quantity | 250/Box |
| Standards | UL E23018 Listed | Application | For use with rigid/IMC conduits |
| UPC | 785991907391 |
Packages
| 25 - UNIT - (25) |