Description
Appleton™ EXGJH and EXLK Flexible Couplings are used in areas where vibration and/or movement is a problem, and can be used in place of rigid conduit in difficult-bend situations
Specifications
| Brand Name | Appleton | Sub Brand | UNILETS |
| Material | Brass,Bronze,Iron,Stainless Steel,Steel | Finish | Natural |
| Type | Flexible Coupling | Standards | UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 And 2 And Class II, Division 1 And 2, Suitable For Class I, Groups A, B, C, D; Class II, Groups E, F, G; Class III |
| Application | For Use With Threaded Rigid Metal Conduit And IMC | UPC | 781381317757 |
Packages
| 1 - UNIT - 1 |