Abbotsford
APPELF45150

EGS ELF45150 45 DEGREE FEMALE CONDUIT ELBOW

Price $63.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELF45150

Description

Features: Explosionproof, Dust-ignition proof, Application: Threaded Metal Conduit, Standard: UL 886, ASTM A47-77, Size: 1.5IN, Material: Malleable Iron, Finish: Zinc Electroplate, Dichromate and Epoxy Powder, Connection: Female

Specifications

Brand Name Emerson Item Name Conduit Elbow
Connection Type Female Threaded Material Metal
Type 45° UPC 781381294003

Packages

1 - UNIT - 1