EGS LMF9075 Conduit Elbow 3/4 in 90°, L, Short, Bushed Malleable Iron Female Threaded x Male Threaded
Description
90 degree male to female long bushed elbow made of malleable iron for use with threaded rigid conduit and IMC couplings and connectors.
Specifications
| Brand Name | Appleton | Item Name | Conduit Elbow |
| Connection Size | 3/4 in | Connection Type | Female Threaded x Male Threaded |
| Material | Malleable Iron | Finish | Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
| Type | 90°, L, Short, Bushed | Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA File Number 065178 |
| Application | For Connecting Threaded Rigid Conduit or IMC to Box or Enclosure | UPC | 781381480956 |
Packages
| 1 - UNIT - 1 |