Abbotsford
APPLMFL90125

EGS LMFL90125 Conduit Elbow 1-1/4 in 90°, Long Bushed Malleable Iron Female Threaded x Male Threaded

Price $62.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:LMFL90125

Description

Male to female Long bushed elbow secure threaded rigid conduit or IMC to boxes and enclosures.

Specifications

Brand Name Appleton Item Name Conduit Elbow
Connection Size 1-1/4 in Connection Type Female Threaded x Male Threaded
Material Malleable Iron Finish Zinc Electroplated, Chromate, Epoxy Powder Coat
Type 90°, Long Bushed Dimensions 31.75 mm
For Use With Connecting Threaded Rigid Conduit or IMC to Box or Enclosure Standards UL 514B, UL E14814, NEMA FB-1
Application For Connecting Threaded Rigid Conduit Or IMC To Box Or Enclosure UPC 781381481250

Packages

5 - UNIT - (5)