Description
Tite-Bite combination coupler. Armored cable with rigid threaded malleable cast iron conduit. Size 1/2 inch.
Specifications
| Brand Name | Thomas & Betts | Item Name | Conduit Coupling |
| Connection Size | 1/2 in | Material | Malleable Iron |
| Type | Conduit Coupling | Dimensions | 1-27/32 in OD x 1-5/8 in L |
| Standards | UL E23018 Listed, CSA Certified | Application | Connect Flexible Conduit to Outlet Boxes |
| UPC | 786210357874 |
Packages
| 1 - UNIT - 1 |