Abbotsford

ABB 5299 Sealing Ring with 316 Stainless Steel Retainer 1/4 in Thermoplastic Rubber Blue

Price $7.5994 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5299
Documents Documents

Description

Sealing ring with stainless steel retainer made of sealing material Buna N with a size of 1/4 inch.

Specifications

Brand Name ABB Item Name Sealing Ring with 316 Stainless Steel Retainer
Type Liquidtight Sealing Gasket Trade Size 1/4 in
Material Thermoplastic Rubber Color Blue
Dimensions 0.8 in dia x 0.11 in T Packaging Quantity 50/Pack
Standards UL File Number E13938, CSA Certified, RoHS Compliant, NEMA 3R/4/6/13 Application Liquidtight Flexible Metal Conduit Connectors
UPC 786210052991

Packages

1 - UNIT - 1