Description
Non-metallic conduit. Suitable for use in fibre optics, automatic and moving machinery, robotics, lasers, office equipment, marine/shipboard wiring, extreme flexibility, broad temperature range-remains flexible from -5 to 176 °F, liquid-tight and one piece construction.
Specifications
| Brand Name | Superior Flexible Conduits | Item Name | Flexible Conduit |
| Type | Non-Metallic | Trade Size | 1 in |
| Length | 100 ft | Diameter | 1.31 in |
| Wall Thickness | 0.249 in | Material | PVC |
| Color | Gray | Finish | Smooth |
| Temperature Rating | -5 to 176 °F | Bend Radius | 12.99 in |
| For Use With | HVAC | Packaging Quantity | 100 ft |
| Application | For Fiber Optics, Automatic and Moving Machinery, Robotics, Lasers, Marine/Shipboard Wiring |
Packages
| 100 - UNIT - 100 |