Abbotsford

ABB 394 Bushing 4 in Plastic

Price $0.7078 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:394

Description

Anti-short bushings are made of smooth plastic and designed to protect conductor insulation from rough edges of armoured cable and flexible metal conduit.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 4 in Material Plastic
Type Anti Short For Use With Armored Cable and Flexible Metal Conduit
Packaging Quantity 50/Pack, 250/Case Application 8-4 AWG, 6-2 AWG, 6-3 AWG, 4-2 AWG, 4-3 AWG Cables
UPC 786210003948

Packages

50 - UNIT - (50)