Description
Liquidtight flexible 90° metal conduit fitting with NPT hub thread.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
| Type | 90° | Trade Size | 1 in |
| Material | Malleable Iron | Standards | UL E23018 |
| Application | For Conduit Bending | UPC | 786210037431 |
Packages
| 1 - UNIT - 1 |