Description
Liquidtight flexible 90° metal conduit fitting with NPT hub thread.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
| Type | 90° | Trade Size | 1/2 in |
| Material | Steel | Standards | UL E23018 |
| Application | Provides a positive seal against water, oil and dust. | UPC | 786210037417 |
Packages
| 1 - UNIT - 1 |