Description
6 Inch Straight Malleable Iron Insulated Liquidtight Connector
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
| Type | Straight, Insulated | Trade Size | 6 in |
| Material | Malleable Iron | Standards | UL Listed, CSA Certified |
| UPC | 786210053868 |
Packages
| 1 - UNIT - 1 |