Abbotsford

ABB 1950 Nipple nylon insulated mallb iron 3-1/2in CHASE

Price $182.7129 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1950
Documents Documents

Description

CHASEĀ® Nipple features rugged construction used to effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures and to couple boxes back-to-back.

Specifications

Brand Name Thomas & Betts Item Name Chase Conduit Nipple
Type Insulated Trade Size 3-1/2 in
Material Malleable Iron/Nylon Standards UL Listed in File Number E23018, CSA Certified
Application For Used to Effectively Bush Factory or Field Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, to Couple Boxes Back to Back UPC 786210019505

Packages

1 - UNIT - 1