Abbotsford

ABB 371-G Ocal® Conduit Hub 3/4 in PVC Coated Steel 1-5/8 in dia x 1-3/8 in L

Price $153.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:371-G

Description

Bullet hub.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Conduit Hub Size 3/4 in
Material PVC Coated Steel Type Dusttight, Watertight, Raintight
Connection Type Threaded Color Gray
Finish Electro Zinc Plated Dimensions 1-5/8 in dia x 1-3/8 in L
Temperature Rating 105 °C For Use With Rigid/IMC Conduits
Includes Neoprene O-Ring Standards UL E23018, CSA 2284
Application To Positively Bond Conduit to Box or Enclosure UPC 704508009410

Packages

1 - UNIT - 1