Abbotsford
MICKIT150AM

ABB KIT-150AM Mast kit for Quebec with c/w flange male adaptor

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:KIT-150AM
Country of origin:Canada

Description

Mast kit for suitable for Quebec which contains one each 1-1/2 inch entrance cap, Heavy duty rack, flange c/w neoprene collar, 1-1/2 inch male adaptor, three strap c/w 3/8x4 inch lag bolts.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Mast Kit Type Mast Kits
For Use With Quebec Service Entrance Mast Includes (1) MM105 1-1/2 in Entrance Cap, (1) MM201 Heavy Duty Rack, (1) MM505N Flange with Neoprene Collar, (1) MM150M 1-1/2 in Male Adaptor, (3) MM251 Strap with 3/8 x 4 in Lag Bolts
Application For Quebec UPC 624871045528

Packages

1 - UNIT - 1