Abbotsford
MICKIT200AMGR

ABB KIT-200AMGR Microlectric® Mast Kit Mast Kits

Price $294.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:KIT-200AMGR
Country of origin:Canada

Description

Mast kit for suitable for Quebec which contains one each entrance cap, heavy duty rack, 2 inch male reducer, flange c/w neoprene collar, service mast ground clamp and three strap c/w 3/8x5 inch lag bolts.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Kit Type Mast Kits
Includes (1) MM202 Entrance Cap, (1) MM201 Heavy Duty Rack, (1) MM200M 2 in Male Reducer, (1) MM505N 2 in Male Reducer, (3) MM255 Strap Comes with 3/8 x 5 in Lag Bolts and (1) MM700 Service Mast Ground Clamp Application For Quebec
UPC 624871004617

Packages

1 - UNIT - 1