Abbotsford
MICMM502

ABB MM502 Microlectric® Roof Flange

Price $21.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM502

Description

Microlectric® roof base flange constructed from steel, silver colour.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Roof Flange Type Roof Flange
Material Steel Standards CSA 27716
Application For Service Entrance Masts UPC 624871007090

Packages

1 - UNIT - 1