Abbotsford
MICMM601

ABB MM601 Spacer meter with pipe strap bolt and washer

Price $46.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM601
Country of origin:Canada

Description

Meter spacer complete with pipe strap, 5/8 inch x 4-1/2 inch carriage bolt and 4 inch x 4 inch square washer.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Spacer Type Spacers
Material Steel Includes Pipe Strap, 5/8 x 4-1/2 in Carriage Bolt and 4 x 4 in Square Washer
Application For Service Entrance Masts UPC 624871007236

Packages

1 - UNIT - 1