Abbotsford
MICMM9CM

ABB MM9-CM Mast service silver 9'x2-1/2"

Price $341.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM9-CM
Country of origin:Canada

Description

Service mast.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Service Mast Material Steel
Type Masts Color Silver
Finish Galvanized Dimensions 2-1/2 in OD x 9 ft L
Application For Overhead Installation UPC 624871007199

Packages

1 - UNIT - 1