Abbotsford
TAB244654SPKIT

ABB 1-1/4 inch Service Entrance Cable Connector Kit

Price $98.1941 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2446-54SPKIT
Country of origin:Canada

Description

Service Entrance Cable Connector, 1-1/4 Inch, Cable Range 0.655 x 1.090 to 0.840 x 1.275 Inch, Neoprene Bushing, Tapered Hub Threads, CSA Certified Raintight

Specifications

Brand Name ABB Item Name Service Entrance Cable Connector
Trade Size 1-1/4 in Conductor Size 0.655 x 1.09 - 0.84 x 1.275 in
Material Die-Cast Zinc Color/Finish Metallic
Thread Type Tapered Includes Steel Lock Nut, Sealing Gasket
Packaging Quantity 5/Pack Standards CSA Certified
Application To Connect Underground Feeder Cables to a Box or an Enclosure UPC 786210122755

Packages

1 - UNIT - 1